Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Linen Blend Modular L Shaped Three Piece Corner Sectional
- Mfr # 716921
- Zoro # G523440458
product price:Â
$
2,350.99
/ea
Key Features
Material
Solid and Manufactured Wood
Color
Black
Style
Modern
Depth
80 in
Sectional Orientation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716921
- Zoro #
- G523440458
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Material
- Solid and Manufactured Wood
- Color
- Black
- Style
- Modern
- Sectional Orientation
- Reversible
- Hand Crafted
- Yes
- Assembly Required
- Partial Assembly Needed
- Finish
- Matte
- Number of Pieces
- 3
- Capacity
- 2
- Recline
- No
- Sectional Design
- Modular
- Upholstery Material
- Linen Blend
- Sectional Type
- Corner Sectional
- Upholstery Color
- Light Gray
- Shape
- L Shaped
Dimensions
- Depth
- 80 in
- Width
- 80 in
- Length
- 23.2 in
Description
Elevate your lounging to the next level with this light gray linen blend modular l shaped three piece corner sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 23.20-inch h x 80.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.