Beige Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 476596
- Zoro # G423438173
product price:Â
$
13,302.99
/ea
Key Features
Material
Solid and Manufactured Wood
Sectional Orientation
Symmetrical
Recline
Yes
Assembly Required
No Assembly Needed
Upholstery Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476596
- Zoro #
- G423438173
- UPC #
- -
- Country of Origin
- China
- Material
- Solid and Manufactured Wood
- Sectional Orientation
- Symmetrical
- Recline
- Yes
- Assembly Required
- No Assembly Needed
- Upholstery Color
- Beige
- Finish
- Unfinished
- Upholstery Material
- Italian Leather
- Number of Pieces
- 8
- Shape
- U Shaped
- Capacity
- 7
- Sectional Type
- Corner Sectional
- Color
- Silver
- Style
- Modern
- Reclining Type
- Power - Push Button
- Sectional Design
- Reclining
- Item
- Sectionals
Dimensions
- Length
- 35 in
- Depth
- 138 in
- Width
- 123 in
Description
Superior construction from fabulously soft and high-grade leather gives this beige italian leather power reclining u shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. A great showpiece for your room, this sectional is a must have. 35-inch H x 123-inch W x 138-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.