Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 476597
- Zoro # G023438351
product price:Â
$
13,302.99
/ea
Key Features
Reclining Type
Power - Push Button
Upholstery Color
Black
Recline
Yes
Sectional Design
Reclining
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476597
- Zoro #
- G023438351
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power - Push Button
- Upholstery Color
- Black
- Recline
- Yes
- Sectional Design
- Reclining
- Finish
- Matte
- Upholstery Material
- Italian Leather
- Number of Pieces
- 8
- Shape
- U Shaped
- Item
- Sectionals
- Material
- Solid and Manufactured Wood
- Sectional Orientation
- Symmetrical
- Capacity
- 7
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Sectional Type
- Corner Sectional
- Color
- Silver
- Hand Crafted
- No
Dimensions
- Depth
- 138 in
- Length
- 35 in
- Width
- 123 in
Description
The black Italian leather power reclining u shaped eight piece corner sectional with double consoles is spaciously designed and meticulously crafted with extraordinary cushion comfort so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. 35-inch H x 123-inch W x 138-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.