Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Power Reclining Curved Six Piece Corner Sectional With Console
- Mfr # 544988
- Zoro # G123439487
product price:Â
$
12,232.99
/ea
Key Features
Material
Stainless Steel
Width
112 in
Style
Transitional
Upholstery Color
Light Gray
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544988
- Zoro #
- G123439487
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Material
- Stainless Steel
- Style
- Transitional
- Upholstery Color
- Light Gray
- Recline
- Yes
- Shape
- Curved
- Reclining Type
- Power - Push Button
- Number of Pieces
- 6
- Color
- Silver
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Finish
- Matte
- Hand Crafted
- No
- Sectional Design
- Reclining
- Upholstery Material
- Italian Leather
- Capacity
- 6
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 112 in
- Length
- 39 in
- Depth
- 125 in
Description
Made of the highest quality, supple leather, this light gray italian leather power reclining curved six piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39-inch h x 112-inch w x 125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.