Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray 100% Polyester Stationary L Shaped Two Piece Sofa And Chaise
- Mfr # 473585
- Zoro # G923438376
product price:Â
$
3,199.99
/ea
Key Features
Color
Black
Number of Pieces
2
Capacity
4
Sectional Design
Stationary
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473585
- Zoro #
- G923438376
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Color
- Black
- Number of Pieces
- 2
- Capacity
- 4
- Sectional Design
- Stationary
- Finish
- Matte
- Material
- Solid Wood
- Upholstery Color
- Gray
- Assembly Required
- Full Assembly Needed
- Shape
- L Shaped
- Sectional Orientation
- Right Hand Facing
- Upholstery Material
- 100% Polyester
- Sectional Type
- Sofa and Chaise Sectional
Dimensions
- Width
- 100 in
- Depth
- 67 in
- Length
- 33.85 in
Description
Add an air of fashion to your space with this fabulous gray 100% polyester stationary l shaped two piece sofa and chaise. Square arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 33.85in H x 100in W x 67in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.