Gray 100% Polyester Stationary L Shaped Two Piece Sofa And Chaise
- Mfr # 473586
- Zoro # G423438661
product price:Â
$
3,199.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Material
Solid Wood
Number of Pieces
2
Width
100 in
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473586
- Zoro #
- G423438661
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 100 in
- Depth
- 67 in
- Length
- 33.85 in
Details
- Assembly Required
- Full Assembly Needed
- Material
- Solid Wood
- Number of Pieces
- 2
- Upholstery Color
- Gray
- Capacity
- 4
- Color
- Black
- Sectional Orientation
- Left Hand Facing
- Sectional Design
- Stationary
- Sectional Type
- Sofa and Chaise Sectional
- Finish
- Matte
- Upholstery Material
- 100% Polyester
- Shape
- L Shaped
- Item
- Sectionals
Description
Add an air of fashion to your space with this fabulous gray 100% polyester stationary l shaped two piece sofa and chaise. Square arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 33.85in H x 100in W x 67in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.