Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Leather Power Reclining U Shaped Twelve Piece Corner Sectional With Console
- Mfr # 643936
- Zoro # G623439680
product price:Â
$
11,142.99
/ea
Key Features
Hand Crafted
No
Sectional Type
Corner Sectional
Depth
41 in
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643936
- Zoro #
- G623439680
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
- Material
- Stainless Steel
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power - Push Button
- Shape
- U Shaped
- Number of Pieces
- 12
- Sectional Design
- Reclining
- Item
- Sectionals
- Upholstery Color
- Beige
- Style
- Modern
- Finish
- Unfinished
- Recline
- Yes
- Sectional Orientation
- Symmetrical
- Capacity
- 8
- Upholstery Material
- Leather
Dimensions
- Depth
- 41 in
- Width
- 174 in
- Length
- 39 in
Description
An interior designer's dream, this buttery soft high-grade leather beige leather power reclining u shaped twelve piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.