Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Leather Modular L Shaped Seven Piece Corner Sectional With Console
- Mfr # 643899
- Zoro # G123438695
product price:Â
$
8,867.99
/ea
Key Features
Material
Stainless Steel
Capacity
6
Finish
Unfinished
Width
138 in
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643899
- Zoro #
- G123438695
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Capacity
- 6
- Finish
- Unfinished
- Hand Crafted
- No
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Recline
- Yes
- Upholstery Material
- Leather
- Sectional Orientation
- Reversible
- Upholstery Color
- White
- Assembly Required
- Partial Assembly Needed
- Shape
- L Shaped
- Sectional Design
- Modular
- Reclining Type
- Power - Push Button
- Number of Pieces
- 7
- Style
- Modern
- Color
- Silver
Dimensions
- Width
- 138 in
- Length
- 39 in
- Depth
- 41 in
Description
Made of the highest quality, supple leather, this white leather modular l shaped seven piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 138.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.