Black and Gray Glass Rolling Bar Cart With Wine Storage
- Mfr # 402577
- Zoro # G423440732
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes
Outside Length
37.25 in
Upholstered
No
Wine Storage
Yes
Room
Kitchen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402577
- Zoro #
- G423440732
- UPC #
- -
- Country of Origin
- Viet Nam
- Includes
- Yes
- Upholstered
- No
- Wine Storage
- Yes
- Room
- Kitchen
- Assembly
- Full Assembly Needed
- Caster Material
- Glass
- Holds Number of Wine Bottles
- 4
- Bar Cart Frame Material
- Iron
- Holds Number of Wine Glasses
- 8
- Commercial Use
- No
- Bar Cart Cabinets
- No
- Item
- Bar Carts and Servers
- Shape
- Rectangular
- Color
- Black, Gray
Dimensions
- Outside Length
- 37.25 in
- Overall Depth
- 16 in
- Outside Width
- 40 in
Description
This sleek black and gray glass rolling bar cart with wine storage is a must-have for any home bar or entertaining space. Its rectangular shape and elegant glass top material make it a stylish addition to any decor. The cart comes with wheels, making it easy to move around and serve your guests with ease. The black and gray color scheme adds a modern touch to the design. With wine storage capabilities, this cart can hold up to 4 bottles of your favorite wines and 8 wine glasses, ensuring you have everything you need for a perfect evening of indulgence. Don't miss out on this functional and stylish bar cart that will elevate your entertaining experience. 37.25-inch H x 40-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.