Shop HOMEROOTS
See all product information
Create Account
Black Rolling Bar Cart With Wine Storage
- Mfr # 479967
- Zoro # G723440036
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Upholstered
No
Bar Cart Frame Material
Manufactured Wood
Bar Cart Cabinets
No
Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479967
- Zoro #
- G723440036
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bar Carts and Servers
- Shape
- Rectangular
- Upholstered
- No
- Bar Cart Frame Material
- Manufactured Wood
- Bar Cart Cabinets
- No
- Room
- Living Room
- Wine Storage
- Yes
- Assembly
- Full Assembly Needed
- Holds Number of Wine Bottles
- 12
- Caster Material
- Manufactured Wood
- Includes
- Yes
- Color
- Black
- Commercial Use
- No
- Style
- Contemporary
Dimensions
- Outside Length
- 39.37 in
- Outside Width
- 23.62 in
- Overall Depth
- 13.98 in
Description
This black rolling bar cart with wine storage is the perfect addition to your home decor. With a sleek black color and contemporary style, this bar cart will bring an elegant touch to any space. The cabinet design, equipped with a display stand and shelves, offers ample storage for your favorite beverages and glassware. Featuring a single drawer and the ability to hold up to 12 wine bottles, this cart is both functional and stylish. Made of high-quality particle board and manufactured wood, it ensures durability and longevity. The freestanding mount type and rectangular shape make it easy to move around and fit into any room. Complete with wheels for convenient mobility, this bar cart is a must-have for entertaining guests or enjoying a quiet evening at home. 39.37-inch H x 23.62-inch W x 13.98-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.