Brown and Black Metal And Solid Wood Bar Cart With Wine Storage
- Mfr # 490808
- Zoro # G423439972
product price:Â
$
2,659.99
/ea
Key Features
Bar Cart Frame Material
Metal
Includes
No
Assembly
No Assembly Needed
Overall Depth
14.5 in
Outside Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490808
- Zoro #
- G423439972
- UPC #
- -
- Country of Origin
- India
- Bar Cart Frame Material
- Metal
- Includes
- No
- Assembly
- No Assembly Needed
- Caster Material
- Solid Wood
- Item
- Bar Carts and Servers
- Room
- Living room, Man Cave, Kitchen, Home bar
- Commercial Use
- No
- Bar Cart Cabinets
- No
- Wine Storage
- Yes
- Shape
- Rectangular
- Upholstered
- No
- Color
- Brown, Black
Dimensions
- Overall Depth
- 14.5 in
- Outside Length
- 50 in
- Outside Width
- 65 in
Description
Add a touch of elegance and convenience to your home with our brown and black metal and solid wood bar cart with wine storage. Crafted from high-quality metal, the sturdy frame ensures durability for years to come. The solid wood top provides a sleek surface for serving drinks and snacks. Its rectangular shape fits perfectly in any room, while the combination of brown and black adds a contemporary touch to your decor. With ample wine storage, you can keep your favorite bottles close at hand. Whether you're hosting a party or simply enjoying a quiet evening at home, this bar cart is a stylish and functional addition to any space. Upgrade your home entertainment experience with our versatile bar cart. 50-inch H x 65-inch W x 14.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.