Shop HOMEROOTS
See all product information
Create Account
Black and Natural 22in Rolling Kitchen Cart With Storage
- Mfr # 477880
- Zoro # G523440724
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Outside Width
22.4 in
Load Capacity
40
Assembly
No Assembly Needed
Outside Length
35.4 in
Drawers Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477880
- Zoro #
- G523440724
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Outside Width
- 22.4 in
- Outside Length
- 35.4 in
- Overall Depth
- 14.5 in
Details
- Load Capacity
- 40
- Assembly
- No Assembly Needed
- Drawers Included
- Yes
- Hand Painted
- No
- Foldable
- No
- Drop Leaf
- No
- Purposeful Distressing Type
- No Distressing
- Exterior Shelves Included
- Yes
- Base Color
- Black
- Counter Material
- Manufactured Wood
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Kitchen Cart Type
- Kitchen Cart
- Cabinets Included
- No
- Caster Material
- Manufactured Wood
- Set
- No
- Finish
- Espresso
- Commercial Use
- No
- Color
- Natural, Black
Description
In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this black and natural 22-inch rolling kitchen cart with storage will help you provide extra counter space for food preparation, cooking, and serving. This durable manufactured wood rectangular portable cart frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen cart. 35.4-inch h x 22.4-inch w x 14.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.