Shop HOMEROOTS
See all product information
Create Account
Black and Natural 44in Kitchen Island With Storage
Mfr # 402576
Zoro # G623440204
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Width
43.5 in
Material
Solid Wood
Depth
32.5 in
Shape
Rectangular
Color
Natural, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402576
- Zoro #
- G623440204
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 43.5 in
- Depth
- 32.5 in
Details
- Material
- Solid Wood
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Color
- Natural, Black
Description
This black and natural 44-inch kitchen island with storage marks the beginning of a new era for kitchen decor. Made of a combination of durable solid wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. The beautiful grains and natural variations of the solid wood give this piece its own unique appearance. This unit features purposeful distressing for a slightly rustic and vintage design styling. Utilize the convenient drawers to store your cooking utensils and accessories. This unit features a drop leaf, so that you can easily expand or scale down your counter space. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 36-inch H x 43.5-inch W x 32.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.