Zoro Homepage

Black Candle Style Six Light Metal Dimmable Chandelier

  • Mfr # 611368

  • Zoro # G922373982


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Width
47.25 in
Color
Black
Height
59.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611368
Zoro #
G922373982
UPC #
-
Country of Origin
China

Dimensions

Width
47.25 in
Height
59.05 in
Length
47.25 in

Details

Item
Chandelier
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black

Description

Shed a new light on your space with this illuminating black candle style six light metal dimmable chandelier. With its black finish, this light fixture gives off a modern and updated vibe. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 59.05-inch h x 47.25-inch w x 47.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.