Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Italian Leather Power Reclining U Shaped Six Piece Corner Sectional With Console
- Mfr # 476588
- Zoro # G523438448
product price:Â
$
10,702.99
/ea
Key Features
Finish
Matte
Depth
110 in
Hand Crafted
No
Reclining Type
Power - Push Button
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476588
- Zoro #
- G523438448
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Item
- Sectionals
- Hand Crafted
- No
- Reclining Type
- Power - Push Button
- Color
- Silver
- Capacity
- 5
- Assembly Required
- No Assembly Needed
- Upholstery Color
- Black
- Recline
- Yes
- Sectional Orientation
- Symmetrical
- Number of Pieces
- 6
- Upholstery Material
- Italian Leather
- Style
- Modern
- Material
- Solid and Manufactured Wood
- Sectional Design
- Reclining
- Shape
- U Shaped
- Sectional Type
- Corner Sectional
Dimensions
- Depth
- 110 in
- Length
- 35 in
- Width
- 123 in
Description
Superior construction from fabulously soft and high-grade leather gives this black italian leather power reclining u shaped six piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 123-inch W x 110-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.