Black Leather Power Reclining U Shaped Twelve Piece Corner Sectional With Console
- Mfr # 643938
- Zoro # G223439295
product price:Â
$
12,996.99
/ea
Key Features
Depth
41 in
Shape
U Shaped
Color
Silver
Width
174 in
Number of Pieces
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643938
- Zoro #
- G223439295
- UPC #
- -
- Country of Origin
- China
- Shape
- U Shaped
- Item
- Sectionals
- Color
- Silver
- Number of Pieces
- 12
- Sectional Orientation
- Reversible
- Sectional Design
- Reclining
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Black
- Capacity
- 8
- Upholstery Material
- Leather
- Reclining Type
- Power - Push Button
- Finish
- Unfinished
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Style
- Modern
- Hand Crafted
- No
- Material
- Stainless Steel
Dimensions
- Depth
- 41 in
- Width
- 174 in
- Length
- 39 in
Description
Take your relaxation to the next level with this super soft and comfortable black leather power reclining u shaped twelve piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.