Black Linen Blend Modular L Shaped Five Piece Corner Sectional
- Mfr # 716929
- Zoro # G523440311
product price:Â
$
2,033.99
/ea
Key Features
Shape
L Shaped
Length
23.2 in
Depth
120 in
Width
120 in
Sectional Design
Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716929
- Zoro #
- G523440311
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.2 in
- Depth
- 120 in
- Width
- 120 in
Details
- Shape
- L Shaped
- Sectional Design
- Modular
- Number of Pieces
- 5
- Color
- Black
- Material
- Solid and Manufactured Wood
- Sectional Orientation
- Reversible
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- Yes
- Upholstery Material
- Linen Blend
- Style
- Modern
- Sectional Type
- Corner Sectional
- Recline
- No
- Finish
- Matte
- Item
- Sectionals
- Capacity
- 5
- Upholstery Color
- Black
Description
The black linen blend modular l shaped five piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.