Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Leather Modular U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643911
- Zoro # G623439215
product price:Â
$
9,173.99
/ea
Key Features
Finish
Unfinished
Length
39 in
Shape
U Shaped
Upholstery Material
Leather
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643911
- Zoro #
- G623439215
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Width
- 174 in
- Depth
- 41 in
Details
- Finish
- Unfinished
- Shape
- U Shaped
- Upholstery Material
- Leather
- Hand Crafted
- No
- Recline
- Yes
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- White
- Material
- Stainless Steel
- Capacity
- 6
- Sectional Design
- Modular
- Color
- Silver
- Sectional Orientation
- Reversible
- Number of Pieces
- 8
- Sectional Type
- Corner Sectional
- Item
- Sectionals
- Reclining Type
- Power - Push Button
Description
Made of the highest quality, supple leather, this white leather modular u shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.