50000 BTU 27in Brown Steel Propane Square Fire Pit Table With Cover
- Mfr # 714422
- Zoro # G023439372
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Adjustable Flame
No
Shape
Square
Fire Pit Type
Ground
Fireplace Type
Fire Pit
Depth
27.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714422
- Zoro #
- G023439372
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 27.17 in
- Length
- 24.02 in
- Width
- 27.17 in
Details
- Adjustable Flame
- No
- Shape
- Square
- Fire Pit Type
- Ground
- Fireplace Type
- Fire Pit
- Spark Screen Included
- Yes
- Material
- Steel
- Includes
- Yes
- Fire Poker Included
- No
- Cover Included
- Yes
- Cooking Component Included
- No
- Item
- Outdoor Fireplaces and Firepits
- Hidden Fuel Tank
- Yes
- Commercial Use
- Yes
- Color
- Brown
- Exterior Material
- Steel
- Gas Conversion Kit Included
- No
- Assembly Required
- Full Assembly Needed
- Fuel Type
- Propane
- Style
- Country
Description
With this 50000 btu 27-inch brown steel propane square fire pit table with cover, you can also enjoy the warmth and comfort of the campfire at night with your friends. This square unit can be used for multiple purposes such as providing warmth and light during cool evenings, entertaining guests, and hosting cookouts. The square fire pit table is extremely versatile, allowing you to keep warm while keeping your items handy on the table at the same time. Made of sturdy steel that is lightweight but durable, this propane option will save the time and mess of chopping firewood. Includes a spark screen, which keeps your family, guests, and the surrounding environment safe and comfortable. This fire pit table is a great way to make your backyard the ultimate gathering spot.24.02-inch h x 27.17-inch w x 27.17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.