Shop HOMEROOTS
See all product information
Create Account
Copper Round Reflective Fire Pit Glass
- Mfr # 479081
- Zoro # G923439960
product price:Â
$
44.49
/ea
Key Features
Indoor Air Quality Certifications
No
Compatible Fuel Type
Propane
Product Lifecycle Certifications
No
Fire Pit Accessory Type
Fire Glass
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479081
- Zoro #
- G923439960
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.25 in
- Width
- 0.5 in
- Length
- 0.5 in
Details
- Indoor Air Quality Certifications
- No
- Compatible Fuel Type
- Propane
- Product Lifecycle Certifications
- No
- Fire Pit Accessory Type
- Fire Glass
- Shape
- Round
- Product Care
- No
- Purposeful Distressing Type
- No Distressing
- Material
- Glass
- Item
- Fire Pit Accessories
- Natural Variation Type
- No Natural Variation
- Rust Resistant
- Yes
- Color
- Copper
- Assembly Required
- No Assembly Needed
Description
Relax, sit back, and enjoy your evenings in style. Get this copper round reflective fire pit glass, the perfect accessory for your home fire pit. Why settle for boring heat, when you could maximize it. Make the most out of your firepit when you add these round copper tempered fire glass rocks. 0.5-inch h x 0.5-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.