
Blue and Black Fabric with Metal Swivel Low Back Adjustable Height Bar Chair
Mfr # 534448
Zoro # G622367946
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
43 in
Color
Blue Black
Width
19 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534448
Zoro #
G622367946
UPC #
-
Country of Origin
China
Dimensions
Height
43 in
Width
19 in
Depth
20 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Chair
Color
Blue Black
Application Type
No
Description
Bring a trendy bar vibe to your space, with this blue and black fabric and metal swivel low back adjustable height bar chair. The black coloration of the high quality metal base marries nicely with the blue fabric seat. Not only good looking and stylish, this chair features a square shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 43-inch H x 19-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.