Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Blue and Gray Ultimate Lounger Modular Sectional Sofa
- Mfr # 473576
- Zoro # G323438259
product price:Â
$
3,499.99
/ea
Key Features
Material
Solid Wood
Number of Pieces
2
Finish
Unfinished
Upholstery Material
100% Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473576
- Zoro #
- G323438259
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 83 in
- Width
- 124 in
- Length
- 35 in
Details
- Material
- Solid Wood
- Number of Pieces
- 2
- Item
- Sectionals
- Finish
- Unfinished
- Upholstery Material
- 100% Polyester
- Color
- Black
- Shape
- L Shaped
- Assembly Required
- Full Assembly Needed
- Sectional Design
- Modular
- Sectional Orientation
- Reversible
- Sectional Type
- Sofa and Chaise Sectional
- Upholstery Color
- Blue, Gray
- Capacity
- 5
Description
Create a unique and comfortable space with this contemporary Ultimate Lounger Blue and Gray Modular Sectional Sofa. This two-tone combo includes two independent pieces that sit adjacent to give your space a modern and unique vibe. The tufted fabric in deep heathered blue and gray mixes together for a handsome and contemporary combination. Customize your look as this modular set includes weighted backrests that can be moved and angled to your personal preferences. A great option to relax and lounge in a contemporary chic fashion. 35in x 124in x 41in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.