Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Linen Blend Modular L Shaped Six Piece Corner Sectional
- Mfr # 716919
- Zoro # G223439783
product price:Â
$
4,100.99
/ea
Key Features
Capacity
5
Assembly Required
Partial Assembly Needed
Style
Modern
Width
120 in
Length
23.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716919
- Zoro #
- G223439783
- UPC #
- -
- Country of Origin
- China
- Capacity
- 5
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Material
- Solid and Manufactured Wood
- Shape
- L Shaped
- Sectional Design
- Modular
- Recline
- No
- Upholstery Material
- Linen Blend
- Item
- Sectionals
- Hand Crafted
- Yes
- Number of Pieces
- 6
- Sectional Orientation
- Reversible
- Sectional Type
- Corner Sectional
- Finish
- Matte
- Upholstery Color
- White
- Color
- Black
Dimensions
- Width
- 120 in
- Length
- 23.2 in
- Depth
- 120 in
Description
The white linen blend modular l shaped six piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.