Shop HOMEROOTS
See all product information
Create Account
Blue and White Four Piece Porcelain Service For Four Bowl Set
- Mfr # 483503
- Zoro # G123440681
product price:Â
$
59.99
/ea
Key Features
Style
Modern
Overall Width
6 in
Material
Porcelain
Overall Length
3 in
Includes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483503
- Zoro #
- G123440681
- UPC #
- -
- Country of Origin
- China
- Style
- Modern
- Material
- Porcelain
- Includes
- 4
- Commercial Use
- No
- Item
- Dinnerware
- Dessert Bowls
- No
- Total Number of Bowls Included
- 4
- Bowl Type
- Cereal Bowl
- Color
- Blue, White
- Number of Cereal Bowls
- 4
- Service For
- 4
- Pattern
- Solid Color
- Set Type
- Bowl Set
Dimensions
- Overall Width
- 6 in
- Overall Length
- 3 in
- Overall Depth (In.)
- 6 in
Description
This blue and white four piece porcelain service for four bowl set is a must-have addition to your dinnerware collection. Crafted with care from durable and chip-resistant porcelain, this modern-style set is both practical and stylish. The set includes four stackable cereal bowls, perfect for enjoying your favorite breakfast or soup. With a vibrant matte blue outside and white inside, these bowls will add a pop of chic color to any table setting. Designed for convenience, they are both dishwasher and microwave safe, making clean-up a breeze. Upgrade your dining experience with this versatile and high-quality bowl set that combines beauty, functionality, and durability. 3-inch H x 6-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.