White Four Piece Round Scallop Stoneware Service For Four Salad Plate Set
- Mfr # 483505
- Zoro # G923440713
product price:Â
$
65.39
/ea
Key Features
Shape
Round
Includes
4
Set Type
Salad Plate Set
Pattern
Scallop
Number of Salad Plates
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483505
- Zoro #
- G923440713
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 1 in
- Overall Depth (In.)
- 8.75 in
- Overall Width
- 8.75 in
Details
- Item
- Dinnerware
- Shape
- Round
- Includes
- 4
- Set Type
- Salad Plate Set
- Pattern
- Scallop
- Number of Salad Plates
- 4
- Style
- Cottage
- Service For
- 4
- Color
- White
- Commercial Use
- No
- Material
- Stoneware
- Dessert Bowls
- No
Description
Enhance your dining experience with our white four piece round scallop stoneware service for four salad plate set. Crafted from durable stoneware, these round salad plates exude a charming cottage style in a classic white color. With a total of four salad plates included, this set is perfect for hosting intimate gatherings or everyday meals. The stackable design allows for easy storage, while the chip-resistant construction ensures long-lasting use. These plates are microwave and dishwasher safe, providing convenience in both preparation and cleaning. Elevate your table setting with this elegant and practical dinnerware set that effortlessly combines style and functionality. 1-inch H x 8.75-inch W x 8.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.