Shop HOMEROOTS
See all product information
Create Account
White Four Piece Porcelain Service For Four Bowl Set
- Mfr # 483502
- Zoro # G123440148
product price:Â
$
49.99
/ea
Key Features
Includes
4
Overall Width
6 in
Bowl Type
Cereal Bowl
Service For
4
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483502
- Zoro #
- G123440148
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 6 in
- Overall Depth (In.)
- 6 in
- Overall Length
- 3 in
Details
- Includes
- 4
- Bowl Type
- Cereal Bowl
- Service For
- 4
- Style
- Modern
- Set Type
- Bowl Set
- Number of Cereal Bowls
- 4
- Color
- White
- Commercial Use
- No
- Total Number of Bowls Included
- 4
- Material
- Porcelain
- Pattern
- Solid Color
- Item
- Dinnerware
- Dessert Bowls
- No
Description
Enhance your dining experience with this white four piece porcelain service for four bowl set. Created with a modern flair, this set includes four stackable cereal bowls crafted from durable and chip-resistant porcelain. With dishwasher and microwave-safe capabilities, maintaining your dinnerware has never been easier. The crisp white color adds a touch of sophistication to any table setting, making it perfect for both casual meals and special occasions. Designed with your convenience in mind, this set is both stylish and practical. Serve your favorite soups, salads, or cereals in these versatile bowls and elevate your dining experience. 3-inch H x 6-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.