Brown And Silver 48in Rolling Kitchen Cart With Storage
- Mfr # 285820
- Zoro # G923439564
product price:Â
$
2,092.99
/ea
Key Features
Foldable
No
Purposeful Distressing Type
No Distressing
Caster Material
Solid Wood
Exterior Shelves Included
Yes
Outside Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285820
- Zoro #
- G923439564
- UPC #
- -
- Country of Origin
- China
- Foldable
- No
- Purposeful Distressing Type
- No Distressing
- Caster Material
- Solid Wood
- Exterior Shelves Included
- Yes
- Base Color
- Brown
- Natural Variation Type
- No Natural Variation
- Drawers Included
- Yes
- Counter Material
- Solid Wood
- Cabinets Included
- No
- Item
- Kitchen Carts-Islands
- Hand Painted
- Yes
- Kitchen Cart Type
- Kitchen Cart
- Assembly
- Full Assembly Needed
- Set
- No
- Shape
- Rectangular
- Commercial Use
- No
- Drop Leaf
- No
Dimensions
- Outside Width
- 48 in
- Outside Length
- 36 in
- Overall Depth
- 26 in
Description
This brown and silver 48in rolling kitchen cart with storage marks the beginning of a new era for kitchen decor. This durable solid wood rectangular portable cart frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. The beautiful grains and natural variations of the solid wood give this piece its own unique appearance. This unit features purposeful distressing for a slightly rustic and vintage design styling. You can keep everything you need within reach with the conveniently included towel rack. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. This unit is beautifully hand painted, which will give your home an artistic feel. Maximize your space with this multi- functional and good looking kitchen cart. 36in H x 48in W x 26in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.