Light Gray Rolling Bar Cart With Wine Storage
- Mfr # 479945
- Zoro # G923439168
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13.98 in
Shape
Rectangular
Bar Cart Cabinets
No
Wine Storage
Yes
Outside Width
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479945
- Zoro #
- G923439168
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Bar Cart Cabinets
- No
- Wine Storage
- Yes
- Upholstered
- No
- Includes
- Yes
- Commercial Use
- No
- Assembly
- Full Assembly Needed
- Style
- Contemporary
- Caster Material
- Manufactured Wood
- Room
- Living Room
- Bar Cart Frame Material
- Manufactured Wood
- Item
- Bar Carts and Servers
- Holds Number of Wine Bottles
- 12
- Color
- Light Gray
Dimensions
- Overall Depth
- 13.98 in
- Outside Width
- 23.62 in
- Outside Length
- 39.37 in
Description
Light gray rolling bar cart with wine storage is a contemporary piece that is perfect for both functionality and style. Featuring a display stand cabinet design, this bar cart includes a spacious drawer and shelves for storing your essentials. Its rectangular shape and freestanding mount type make it easy to move around to any desired location. Crafted from durable particle board, the bar cart is designed with a manufactured wood frame and top material. The inclusion of wheels adds convenience and mobility to this piece. With its light gray color, this bar cart effortlessly complements any decor. The wine storage feature allows you to showcase and store up to 12 of your favorite wine bottles. Upgrade your home entertaining experience with this elegant and practical bar cart. 39.37-inch H x 23.62-inch W x 13.98-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.