Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Carved Geometric Distressed Solid Wood Queen Bed Frame
Mfr # 554347
Zoro # G022890129
product price:Â $3,799.99
/eaKey Features
Color
Brown
Material
Solid Wood
Shape
Rectangular
Depth
69 in
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554347
- Zoro #
- G022890129
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 69 in
- Size
- Queen
- Length (In.)
- 72 in
- Width (In.)
- 89 in
Details
- Color
- Brown
- Material
- Solid Wood
- Shape
- Rectangular
- Finish
- Matte
- Item
- Standard Beds
- Slat Kit Included
- Yes
- Tufted
- No
- Nailhead Trim
- No
- Number of Slats Included
- 4
- Assembly Required
- Full Assembly Needed
- Box Spring Included
- No
- Mattress Included
- No
- Capacity
- 800 lb
- Upholstered
- No
- Box Spring Required
- Yes
- Upholstery Color
- Brown
- Commercial Use
- No
Description
Create a haven for relaxation and sweet dreams with this fabulous brown carved geometric distressed solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. The panel headboard and footboard feature gorgeous carved geometric detailing and a distressed finish that give this bed a regal yet casual look and feel. This bed is the perfect way to make your bedroom comfortable and inviting. 72-inch H x 89-inch W x 69-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.