Brown Solid Wood Top Kitchen Island With Two Tier Black Metal Rolling
- Mfr # 380617
- Zoro # G423440626
product price:Â
$
3,285.99
/ea
Key Features
Exterior Shelves Included
Yes
Base Color
Brown
Drawers Included
Yes
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380617
- Zoro #
- G423440626
- UPC #
- -
- Country of Origin
- India
- Exterior Shelves Included
- Yes
- Base Color
- Brown
- Drawers Included
- Yes
- Cabinets Included
- No
- Purposeful Distressing Type
- No Distressing
- Caster Material
- Solid Wood
- Assembly
- No Assembly Needed
- Shape
- Rectangular
- Counter Material
- Solid Wood
- Color
- Brown
- Kitchen Cart Type
- Kitchen Island
- Item
- Kitchen Carts-Islands
- Commercial Use
- No
- Drop Leaf
- No
- Natural Variation Type
- No Natural Variation
- Hand Painted
- No
- Foldable
- No
Dimensions
- Overall Depth
- 28 in
- Outside Width
- 60 in
- Size
- 28.0L x 60.0W x 34.0H
- Outside Length
- 34 in
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This brown solid wood top kitchen island with two tier black metal rolling stands out from the rest because of its excellent design and versatility. This durable solid wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. The beautiful grains and natural variations of the solid wood give this piece its own unique appearance. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 34-inch h x 60-inch w x 28-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.