Shop HOMEROOTS
See all product information
Create Account
Brown Rustic Wooden Wall Shelf With 3 Drawers And Hooks
Mfr # 274502
Zoro # G623440419
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Depth
33 in
Material
Solid Wood
Width
11 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274502
- Zoro #
- G623440419
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 33 in
- Width
- 11 in
Details
- Item
- Wall Mounted Shelves
- Material
- Solid Wood
- Color
- Brown
Description
This wooden wall shelf comes with winning rustic style to brighten your home setting with elegance and warmth. It is properly crafted with natural wood texture. It features three drawers for keeping your home clutter-free and four metal hooks that are useful for hanging your handbags, keys, hats or jackets. All this features together with a slender upper shelf make this masterpiece beautifully inspiring and artfully perfect as an inclusion to your living room, dressing room or office. - Rustic collection - 3 drawers - 4 hooks - Natural wooden texture 11in x 33in x 14.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.