Brown Solid and Manufactured Wood Full Upholstered Faux Leather Bed Frame
- Mfr # 333290
- Zoro # G922888035
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Solid and Manufactured Wood
Width (In.)
80.25 in
Depth
58 in
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333290
- Zoro #
- G922888035
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Item
- Standard Beds
- Mattress Included
- No
- Finish
- Matte
- Upholstered
- Yes
- Upholstery Color
- Brown
- Box Spring Included
- No
- Shape
- Rectangular
- Slat Kit Included
- No
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Capacity
- 500 lb
- Upholstery Material
- Faux Leather
- Commercial Use
- No
Dimensions
- Width (In.)
- 80.25 in
- Depth
- 58 in
- Size
- Full Double
- Length (In.)
- 45.75 in
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown solid and manufactured wood full upholstered faux leather bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 45.75-inch H x 80.25-inch W x 58-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.