Shop HOMEROOTS
See all product information
Create Account
Champagne Metal And Mirrored Glass Rolling Bar Cart With Wine Storage
- Mfr # 402581
- Zoro # G323439935
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Outside Width
29 in
Assembly
Full Assembly Needed
Upholstered
No
Shape
Rectangular
Bar Cart Cabinets
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402581
- Zoro #
- G323439935
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bar Carts and Servers
- Assembly
- Full Assembly Needed
- Upholstered
- No
- Shape
- Rectangular
- Bar Cart Cabinets
- No
- Bar Cart Frame Material
- Metal
- Caster Material
- Mirrored Glass
- Holds Number of Wine Bottles
- 3
- Includes
- Yes
- Commercial Use
- No
- Room
- Kitchen
- Wine Storage
- Yes
- Color
- Champagne
Dimensions
- Outside Width
- 29 in
- Overall Depth
- 15.75 in
- Outside Length
- 31.5 in
Description
Effortlessly elevate your entertainment space with this chic champagne metal and mirrored glass rolling bar cart with wine storage. Crafted with a champagne-finished metal frame and a sleek silver mirrored glass top, this rectangular bar cart exudes sophistication. The included wheels ensure easy mobility for serving drinks to your guests. Designed with wine enthusiasts in mind, this cart features wine storage that can hold up to three of your favorite wine bottles. Perfect for hosting gatherings or simply enjoying a quiet evening with a glass of wine, this bar cart combines style and functionality seamlessly. 31.5-inch H x 29-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.