Brown Suede Shoe Storage Bench with Drawer
- Mfr # 469341
- Zoro # G723439108
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Bench Pattern
Solid Color
Nailhead Trim
No
Overall Depth
16 in
Upholstery Material
Microsuede
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469341
- Zoro #
- G723439108
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 22 in
- Size
- 22" x 16" x 42"
- Width
- 42 in
Details
- Hand Crafted
- No
- Bench Pattern
- Solid Color
- Nailhead Trim
- No
- Upholstery Material
- Microsuede
- Color
- Brown
- Upholstered
- Yes
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Weight Capacity
- 250 lbs
- Style
- Contemporary
- Bench Type
- Entryway Bench
- Leg Color
- Black
- Leg Material
- Solid Wood
- Upholstery Color
- Brown
- Finish
- Satin
- Item
- Benches
- Material
- Upholstery
Description
A stylish solution to your storage needs, the Brown Suede Shoe Storage Bench with Drawer is the perfect accent piece for your entryway, bedroom, or living room. It features a front opening storage compartment drawer that pulls out. The high-density polyfoam seat will provide optimal comfort and support, and the bench is masterfully upholstered with beautiful brown super soft suede with white piping on the arms to achieve that eye-catching look. Perfect for adding extra seating and storage in your entrance foyer or master bedroom! Crafted with a solid wood frame, this attractive bench will last for years to come. 22in H x 42in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.