Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Camel Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 366352
- Zoro # G123438282
product price:Â
$
12,385.99
/ea
Key Features
Sectional Type
Corner Sectional
Hand Crafted
No
Number of Pieces
7
Sectional Design
Reclining
Capacity
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366352
- Zoro #
- G123438282
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Hand Crafted
- No
- Number of Pieces
- 7
- Sectional Design
- Reclining
- Capacity
- 6
- Reclining Type
- Power - Push Button
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Upholstery Material
- Italian Leather
- Recline
- Yes
- Finish
- Matte
- Shape
- U Shaped
- Sectional Orientation
- Symmetrical
- Upholstery Color
- Camel
- Color
- Silver
- Material
- Steel
Dimensions
- Depth
- 280 in
- Width
- 241 in
- Length
- 220.2 in
Description
An interior designer's dream, this buttery soft high-grade leather camel italian leather power reclining u shaped seven piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 220.2-inch H x 241-inch W x 280-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.