Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41in Dark Brown and White Wood Kitchen Island Set With Storage
- Mfr # 519046
- Zoro # G223440000
product price:Â
$
582.99
/ea
Key Features
Width
40.5 in
Includes
2
Material
Manufactured Wood
Shape
Rectangular
Depth
27.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519046
- Zoro #
- G223440000
- UPC #
- -
- Country of Origin
- Colombia
- Includes
- 2
- Material
- Manufactured Wood
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Color
- Gray, White
Dimensions
- Width
- 40.5 in
- Depth
- 27.5 in
Description
In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this 41-inch dark brown and white wood kitchen island set with storage will help you provide extra counter space for food preparation, cooking, and serving. Made of a combination of durable manufactured wood this rectangular island set is a premium organizing solution that provides extra storage and counter space in addition to seating and serving space for dining. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Maximize your space with this multi- functional and good looking kitchen island set. 35.4-inch h x 40.5-inch w x 27.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.