c1934 Duesenberg Model J Coat Rack
- Mfr # 401147
- Zoro # G723440685
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Overall Length
0.5 in
Depth
16.5 in
Material
Solid Wood
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401147
- Zoro #
- G723440685
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 8 in
- Overall Length
- 0.5 in
- Depth
- 16.5 in
Details
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Color
- Red, Brown
- Item
- Coat Hangers
Description
With four hooks to hang your coats, bags, or leashes, this c1934 Duesenberg Model J Coat Rack is a fun way to help keep organized. The 3D vintage style replica car is finished in a bright antiqued red, and black with hand-crafted detailing. The vintage cream metal hooks are idea for hanging and storing. All of this comes on a walnut stained rectangular wood backing that is ready to hang by in your hallway, kitchen, or porch. 8in x 16.5 x 0.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.