Shop HOMEROOTS
See all product information
Create Account
Clear Acrylic Rolling Server Bar Cart
- Mfr # 388954
- Zoro # G923440249
product price:Â
$
2,119.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Kitchen Cart Type
Kitchen Cart
Overall Depth
18 in
Shape
Rectangular
Outside Width
34.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388954
- Zoro #
- G923440249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Purposeful Distressing Type
- No Distressing
- Kitchen Cart Type
- Kitchen Cart
- Shape
- Rectangular
- Base Color
- Clear
- Counter Material
- Acrylic
- Assembly
- Full Assembly Needed
- Item
- Kitchen Carts-Islands
- Foldable
- No
- Drawers Included
- No
- Exterior Shelves Included
- No
- Cabinets Included
- No
- Natural Variation Type
- No Natural Variation
- Drop Leaf
- No
- Caster Material
- Acrylic
- Commercial Use
- No
- Hand Painted
- No
- Color
- Clear
Dimensions
- Overall Depth
- 18 in
- Outside Width
- 34.25 in
- Outside Length
- 32.5 in
Description
Hand crafted to perfection, the Clear Acrylic Trolley Server emanates contemporary elegance. Clear cut acrylic shelves are supported with acrylic frames that are bent on the top for easy handling. Four caster transparent 360 degree wheels allows for easy mobility around your home. It also comprises of a wheel stopper just when you need to put a brake on it! Strikingly modern, this trolley sever is bound to enhance any corner of your home. 32.5in x 34.25in x 18in
Restrictions
WARNING:
This product can expose you to chemicals including Acrylamide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.