Shop HOMEROOTS
See all product information
Create Account
Compact Teak Corner Shower Or Outdoor Bench With Shelf In Brown Finish
Mfr # 376684
Zoro # G022912197
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Material
Solid Wood
Overall Depth
16 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376684
- Zoro #
- G022912197
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 16 in
- Overall Height
- 18 in
- Width (In.)
- 16 in
Details
- Color
- Dark Brown
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Finish
- Brown Finish
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Application
- Outdoor
- Style
- Contemporary
- Weight Capacity
- 250 lb
Description
This shower stool is great to make use of the corner of your shower, or bathroom. It is sturdy enough to sit on, or use as an attractive storage shelf for your toiletries in the corner of your shower. The height of 18" provides a perfect height to rest your feet on while shaving in the shower. The teak shower seat comes complete with leg leveling pads that allow adjustment to minor slopes in shower floors. Unlike many similar products, this unit has an added middle leg for extra stability and safety. This helps prevent the teak shower bench from tipping forward as you stand up or sit down in a slippery environment. It is factory colored with a rich dark brown color to match your bathroom decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.