Shop HOMEROOTS
See all product information
Create Account
Red Camper Trailer Model Tissue Holder
- Mfr # 376334
- Zoro # G423439460
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6 in
Depth
11.5 in
Material
Metal
Width (In.)
5 in
Mounting
Freestanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376334
- Zoro #
- G423439460
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
- Mounting
- Freestanding
- Color
- Red
- Item
- Misc Bath Accessories
Dimensions
- Length (In.)
- 6 in
- Depth
- 11.5 in
- Width (In.)
- 5 in
Description
Tired of the generic old tissue box? Grab this tissue holder and boring tissues will be a thing of the past. Bring some pizzazz to your home with this red camper tissue holder. The holder is a nice crimson red with colorful flowers here and there to break up some of the red and catch the eye. The back of the trailer opens up which makes it easy to refill tissues. 6in x 12in x 5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.