Elaborate Carved Gold Patina Finish Desk Vanity Dressing Table With 7 Drawers
Mfr # 376993
Zoro # G922833011
product price:Â $2,216.99
/eaKey Features
Height
31 in
Width
63 in
Depth
22 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376993
Zoro #
G922833011
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
31 in
Width
63 in
Depth
22 in
Details
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Style
Traditional
Item
Vanity Tables
Color
Gold
Finish
Aged
Description
Create an elegant, traditional design in your bedroom with the Gold Patina and Bone vanity desk. This hand-crafted piece inspired from the luxurious designs of the past, this seven-drawer, desk features elaborate wood carving details, traditional hardware and a sophisticated style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.