Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Red and Black Metal And Wood Rolling Glider Bike Bar Cart With Wine Storage
- Mfr # 374340
- Zoro # G623439413
product price:Â
$
2,253.99
/ea
Key Features
Style
Industrial
Wine Storage
Yes
Room
Kitchen
Outside Width
93 in
Bar Cart Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374340
- Zoro #
- G623439413
- UPC #
- -
- Country of Origin
- India
- Style
- Industrial
- Wine Storage
- Yes
- Room
- Kitchen
- Bar Cart Frame Material
- Metal
- Bar Cart Cabinets
- No
- Shape
- Rectangular
- Caster Material
- Solid Wood
- Finish
- Nickel
- Assembly
- Partial Assembly Needed
- Item
- Bar Carts and Servers
- Includes
- Yes
- Commercial Use
- No
- Color
- Red, Black
Dimensions
- Outside Width
- 93 in
- Outside Length
- 39 in
- Overall Depth
- 18 in
Description
Add a touch of industrial charm to your space with this red and black metal and wood rolling glider bike bar cart. Crafted with a sturdy reclaimed metal glider bike frame and featuring a solid wood wood tabletop in a chestnut brown finish, this cool server also includes wheels for easy mobility. Perfect for entertaining, it also includes wine storage to keep your favorite bottles organized and within reach. 39-inch H x 93-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.