Shop HOMEROOTS
See all product information
Create Account
32in Brown Solid Wood Oval Rolling Bar Cart With Wine Storage
- Mfr # 364353
- Zoro # G923440393
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Assembly
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Overall Depth
20 in
Includes
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364353
- Zoro #
- G923440393
- UPC #
- -
- Country of Origin
- Viet Nam
- Style
- Contemporary
- Assembly
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Includes
- Yes
- Bar Cart Frame Wood Species
- Mahogany
- Bar Cart Cabinets
- No
- Item
- Bar Carts and Servers
- Caster Material
- Solid Wood
- Wine Storage
- Yes
- Room
- 1
- Commercial Use
- No
- Shape
- Oval
- Finish
- Wood
- Bar Cart Frame Material
- Solid Wood
- Color
- Brown
Dimensions
- Overall Depth
- 20 in
- Outside Length
- 36 in
- Outside Width
- 32 in
Description
The 32-inch brown solid wood oval rolling bar cart with wine storage combines functionality with contemporary style. Crafted from solid wood, both the frame and top provide a durable and elegant surface for your beverages. Its oval shape offers a unique aesthetic, enhancing any room's decor. Equipped with smooth-rolling wheels, this bar cart is easy to maneuver, making it a perfect addition for entertaining guests. The warm brown finish adds a touch of sophistication while seamlessly blending with various home styles. With dedicated wine storage, it efficiently accommodates your favorite bottles, ensuring they are always within reach. Make your gatherings more enjoyable with this stylish and practical bar cart that elevates your hosting experience. 36-inch h x 32-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.