Matte Black Glass Lantern Hanging Light
- Mfr # 398002
- Zoro # G923525786
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
8 in
Assembly Required
No Assembly Needed
Length
14 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398002
- Zoro #
- G923525786
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Length
- 14 in
- Width
- 8 in
Details
- Color
- Black
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Description
Add a touch of vintage design to any outdoor space of your home with this Matte Black Glass Lantern Hanging Light. The hanging chain is finished to a matte black color and is attached to the main light by a circular hook. The top of the light has a general dome shape that has an upwards curve at the bottom. There are slight details on the top which add depth. The frame has a simple six rod design and ends in a flat diamond base. The clear glass panels look great against the matte black frame and will elevate the look of any space you decide to use this light in. 14 in H x 8 " W x 8 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.