Matte Black Hanging Lantern Light

  • Mfr # 398018
  • Zoro # G923525748
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Width
7-3/4 in
Assembly Required
No Assembly Needed
Height
7-3/4 in
Length
14 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398018
Zoro #
G923525748
UPC #
-
Country of Origin
China

Dimensions

Width
7-3/4 in
Height
7-3/4 in
Length
14 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Lighting
Color
Black

Description

With this Matte Black Hanging Lantern Light you can add a touch of traditional design to any outdoor space in your home. The hanging chain has a bronze finish on it and is connected to the main light through a circular hook. The top of the light has a sloping roof frame which extends into the main tapered frame with a thick border in the middle. At the bottom of the light there are five rods that come together and end in an ornament. Inside the frames there are slightly frosted glass panels that look great in contrast with the matte black framing. Use it in your backyard, your front porch, or any other place you need some extra light. 14 in H x 7.75 in W x 7.75 in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews