Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray 100% Polyester Sleeper L Shaped Three Piece Sofa And Chaise
Mfr # 473581
Zoro # G323439133
product price:Â $4,299.99
/eaKey Features
Upholstery Color
Gray
Sectional Type
Sofa and Chaise Sectional
Depth
58 in
Width
145 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473581
- Zoro #
- G323439133
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 58 in
- Width
- 145 in
- Length
- 35 in
Details
- Item
- Sectionals
- Upholstery Color
- Gray
- Sectional Type
- Sofa and Chaise Sectional
- Color
- Black
- Capacity
- 5
- Sectional Design
- Sleeper
- Upholstery Material
- 100% Polyester
- Number of Pieces
- 3
- Finish
- Matte
- Material
- Solid Wood
- Sectional Orientation
- Reversible
- Assembly Required
- Full Assembly Needed
- Shape
- L Shaped
Description
Add an air of fashion to your space with this fabulous gray 100% polyester sleeper l shaped three piece sofa and chaise. Square arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 35in H x 145in W x 58in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.