Gray Cornice Molding Curio with Glass Door
- Mfr # 401665
- Zoro # G923438673
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Cabinet Design
Corner
Mirrored Finish
No
Assembly
Full Assembly Needed
Weight Capacity
Max. 20 lb. (each shelf), place only small decorative items on top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401665
- Zoro #
- G923438673
- UPC #
- -
- Country of Origin
- China
- Shelves Included
- Yes
- Cabinet Design
- Corner
- Mirrored Finish
- No
- Assembly
- Full Assembly Needed
- Weight Capacity
- Max. 20 lb. (each shelf), place only small decorative items on top
- Finish
- Matte
- Cabinet Doors
- Yes
- Color
- Brown
- Shape
- Rectangular
- Item
- Cabinets
- Solid Wood Frame
- No
Dimensions
- Overall Length
- 77.25 in
- Overall Depth
- 14 in
- Width
- 15.75 in
Description
Keep your favorite items on display with this gorgeous updated classic Cornice Molding Curio with Glass Door. Six shelves organize everything from collectibles to family photos, while windowpane-inspired glass and elegant molding gives your home a sleek yet classic feel. The multifunctional design allows this compact footprint, vertical storage piece to work in a variety of spaces. 77.3in x 15.8in x 14in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.