Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Italian Leather Power Reclining Curved Eight Piece Corner Sectional With Console
- Mfr # 544986
- Zoro # G823438681
product price:Â
$
15,291.99
/ea
Key Features
Style
Transitional
Recline
Yes
Hand Crafted
No
Reclining Type
Power - Push Button
Sectional Design
Reclining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544986
- Zoro #
- G823438681
- UPC #
- -
- Country of Origin
- China
- Style
- Transitional
- Recline
- Yes
- Hand Crafted
- No
- Reclining Type
- Power - Push Button
- Sectional Design
- Reclining
- Material
- Steel
- Upholstery Material
- Italian Leather
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Number of Pieces
- 8
- Item
- Sectionals
- Upholstery Color
- Dark Gray
- Capacity
- 7
- Assembly Required
- Partial Assembly Needed
- Shape
- L Shaped
- Finish
- Matte
- Color
- Silver
Dimensions
- Width
- 152 in
- Depth
- 125 in
- Length
- 39 in
Description
Take your relaxation to the next level with this super soft and comfortable gray italian leather power reclining curved eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 152-inch w x 125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.