White Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 366363
- Zoro # G323438396
product price:Â
$
12,691.99
/ea
Key Features
Width
254 in
Length
237.4 in
Color
Silver
Assembly Required
Partial Assembly Needed
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366363
- Zoro #
- G323438396
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 254 in
- Length
- 237.4 in
- Depth
- 280 in
Details
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Recline
- Yes
- Finish
- Natural
- Upholstery Material
- Italian Leather
- Reclining Type
- Power - Push Button
- Capacity
- 6
- Sectional Design
- Reclining
- Sectional Type
- Corner Sectional
- Upholstery Color
- White
- Shape
- U Shaped
- Item
- Sectionals
- Material
- Steel
- Sectional Orientation
- Symmetrical
- Number of Pieces
- 7
Description
The white italian leather power reclining u shaped seven piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 237.4-inch H x 254-inch W x 280-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.