
Gray Ribbed Texture Wood And Faux Leather Full Bed Frame With Two Drawers
Mfr # 564733
Zoro # G322370321
product price:Â $1,250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
56.5 in
Overall Height
56.1 in
Color
Gray
Material
Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564733
Zoro #
G322370321
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
56.5 in
Overall Height
56.1 in
Overall Width
78.4 in
Details
Color
Gray
Item
Standard Bed
Material
Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Description
Drift off to a great night's sleep with the luxuriously stylish gray wood and faux leather lighted full bed frame with two drawers. Partially upholstered in a gray, rugged faux leather, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 56.1-inch h x 78.4-inch w x 56.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.